Zoro Homepage

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KS511CK

  • Zoro # G3095857


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6.75
Length
6.75
Height
7.31
Weight
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS511CK
Zoro #
G3095857
UPC #
663370451133
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.75
Length
6.75
Height
7.31
Item Height (Inch)
7.31
Item Width (Inch)
6.75
Item Length (Inch)
6.75

Details

Material
Brass
Weight
6.5
Finish
Polished Chrome
Number of Holes
3
Flow Rate
Spout: 7.0 gpm at 80 psi; Shower: 1.8 gpm at 80 psi
Connection
1/2" IPS
Mounting Type
Wall Mount
Handle Material
Metal
Includes
Loop Handle
Features
Easy to Turn Loop Handle, Drip Free Ceramic Disc Cartridge
Item
Tub and Shower Faucet
ADA Compliant
true
Number of Handles
1
Showerhead Included
Yes
Handles Included
true
UPC/CUPC Certified
false
Faucet Holes
3
DOE Certified
true
Spout Flow Rate (GPM)
7
CEC Certified
true
Theme
Traditional
Hose Included
false
Sidespray
false
Low Lead Compliant
false
Drain Included
No
Handle Style
Loop
Pullout Spray
false
Prop 65 Label
true
Item Weight (lbs)
6.5
Handshower Included
No
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn loop handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.