Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome/Polished Brass

  • Mfr # KB634TO
  • Zoro # G0850274

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Long Lasting Performance
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB634TO
Zoro #
G0850274
UPC #
663370026485
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Long Lasting Performance
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome/Polished Brass
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
1
Faucet Finish
Polished Chrome/Polished Brass
Faucet Handle Type
Lever
Body Material
Brass/Acrylic
Material
Brass;Acrylic
Handle Style
Lever
Faucet Holes
2
Showerhead Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Pullout Spray
false
Hose Included
false
DOE Certified
false
Item Weight (lbs)
4.74
Collection
Magellan
Theme
Traditional
Spout Flow Rate (GPM)
7
Prop 65 Label
true
UPC/CUPC Certified
true
CEC Certified
false
Drain Included
No
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handles Included
true

Dimensions

Width
Valve Width: 6 3/4 in
Depth
Valve Depth: 4-1/8", Spout Depth: 5-1/8"
Item Width (Inch)
7
Item Length (Inch)
7
Item Height (Inch)
5

Description

KB634TO Tub Only For KB634

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.