Wall Mount Rain Drop Shower System with Hand Shower, Polished Brass
- Mfr # CCK3662BEX
- Zoro # G623926616
product price:Â
$
1,452.99
/ea
Free Shipping & Returns
Key Features
Size
21-13/16" (L) x 6" (W) x 49-15/16" (H)
Mounting Type
Wall Mount
Width
6 in
Handle Type
Cross
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCK3662BEX
- Zoro #
- G623926616
- UPC #
- 196507332406
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Item
- Shower Combo
- Valve Type
- Ceramic Disc Cartridge
- Application
- Shower Accessories
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- No
- Number of Handles
- 3
- Color
- Polished Chrome
- Material
- Brass
- Finish
- Polished Brass
Dimensions
- Size
- 21-13/16" (L) x 6" (W) x 49-15/16" (H)
- Width
- 6 in
- Length
- 21-13/16 in
- Inlet Size
- 1/2 in
Description
This wall-mount shower system from the Essex collection by Kingston Brass, with its elegant traditional design, will surely enhance your bathroom's decor, able to transform your bathroom into the retreat you've been dreaming of; bask under the Essex Rain Drop Shower Combo with Hand Shower's exquisite design and ornate detailing. With 91 water channels, this showerhead will rejuvenate your body and soul. The raindrop technology, coupled with the 8" diameter face, ensures that every part of your body feels the relaxing sensation of rain. The additional hand shower also provides added benefits for an enjoyable showering experience. Multiple tarnish-resistant finishes are available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.