Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount

  • Mfr # KB674

  • Zoro # G0850929


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 4-3/4"
Number of Handles
2
Number of Holes
4
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB674
Zoro #
G0850929
UPC #
663370028229
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 4-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
8
Item Height (Inch)
7.13
Item Length (Inch)
8

Details

Material
Brass
Finish
Polished Chrome/Polished Brass
Number of Handles
2
Number of Holes
4
Mounting Type
Wall Mount
ADA Compliant
true
Body Material
Brass
Faucet Finish
Polished Chrome/Polished Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Metal
Item
Tub and Shower Faucet
Flow Rate
7.0 gpm
Shower Head Type
Twin Handle Pressure Balanced
Features
Complete With An Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Standards
cUPC Certified
Includes
Pressure Balanced Valve
Showerhead Included
Yes
Low Lead Compliant
false
Sidespray
false
Item Weight (lbs)
8.54
Handles Included
true
Collection
Magellan
DOE Certified
true
Hose Included
false
Drain Included
No
Handshower Included
No
Theme
Modern
UPC/CUPC Certified
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
CEC Certified
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
2
Prop 65 Label
true
Faucet Holes
4

Description

KB674 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.