Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount

  • Mfr # KB8634FLT

  • Zoro # G0851157


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7"
Height
Lever: 7"
Faucet Handle Type
Lever
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8634FLT
Zoro #
G0851157
UPC #
663370027192
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7"
Height
Lever: 7"
Depth
Shower: 7-1/8", Spout: 5"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
7
Item Length (Inch)
72
Item Height (Inch)
7.13

Details

Material
Brass
Finish
Polished Chrome/Polished Brass
Faucet Handle Type
Lever
Number of Handles
1
Flow Rate
7.0 gpm
ADA Compliant
true
Handle Material
Metal
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Body Material
Brass
Faucet Operation
Standard
Number of Holes
3
Faucet Finish
Polished Chrome/Polished Brass
Connection
1/2" IPS
Shower Head Type
Single Handle Pressure Balanced
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Prop 65 Label
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
Collection
Royale
Handshower Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Theme
Modern
Drain Included
No
Handle Style
Lever
Hose Included
false
DOE Certified
true
Item Weight (lbs)
3.9
UPC/CUPC Certified
true
Faucet Holes
3
Sidespray
false
CEC Certified
true
Handshower Included
No
Pullout Spray
false

Description

KB8634FLT TubShower Trim Only For KB8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.