Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8136DKL

  • Zoro # G3103758


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8136DKL
Zoro #
G3103758
UPC #
663370764059
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
14.13
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Weight
5.29
Finish
Polished Nickel
Connection
1/2"-14 NPT
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Valve Type
Washerless Cartridge
Number of Handles
3
Features
High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge for drip free performance, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Holes
5
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Faucet Holes
5
Handshower Included
No
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
5.29
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Showerhead Included
Yes
CEC Certified
true
Theme
Modern
Drain Included
No
Collection
Kaiser

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.