Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8136DX

  • Zoro # G3103715


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Width
10.56
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8136DX
Zoro #
G3103715
UPC #
663370764080
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.56
Length
7.13
Height
5.13
Depth
Lever: 2-7/8", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
10.56
Item Length (Inch)
7.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Weight
5.29
Finish
Polished Nickel
Item
Tub and Shower Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
ADA Compliant
false
Mounting Type
Wall Mount
Number of Holes
5
Number of Handles
3
Features
High quality brass and zinc alloy construction, Durable washerless cartridge for drip free performance, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Connection
1/2"-14 NPT
Item Weight (lbs)
5.29
Prop 65 Label
true
Handle Style
Cross
Spout Flow Rate (GPM)
7
Theme
Modern
Drain Included
No
Faucet Holes
5
Handshower Flow Rate (GPM)
0
DOE Certified
true
Handles Included
true
UPC/CUPC Certified
true
Handshower Included
No
Collection
Concord
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
CEC Certified
true
Low Lead Compliant
false

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.