Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8136ZX
  • Zoro # G3106689
product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Width
10.38
Length
7.13
Height
72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KBX8136ZX
Zoro #
G3106689
UPC #
663370764103
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Length
7.13
Height
72
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-15/16", Spout: 5-5/16"
Item Width (Inch)
10.38
Item Height (Inch)
72
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Weight
6.29
Finish
Polished Nickel
Number of Handles
3
Item
Tub and Shower Faucet
Number of Holes
5
ADA Compliant
false
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Valve Type
Washerless Cartridge
Features
High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge for drip free performance, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Theme
Modern
Item Weight (lbs)
6.29
CEC Certified
true
Handshower Included
No
Low Lead Compliant
false
Collection
Millennium
Spout Flow Rate (GPM)
7
DOE Certified
true
Faucet Holes
5
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
UPC/CUPC Certified
true
Handles Included
true
Prop 65 Label
true

Description

Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & reviews