Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8146DL

  • Zoro # G3090640


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Polished Nickel
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8146DL
Zoro #
G3090640
UPC #
663370764141
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Width (Inch)
14.13
Item Height (Inch)
5.5
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Polished Nickel
Weight
5.53
Finish
Polished Nickel
Number of Holes
4
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Item
Tub and Shower Faucet
Number of Handles
2
Connection
1/2"-14 NPT
Includes
Faucet; Mounting Hardware
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Handshower Included
No
UPC/CUPC Certified
true
Low Lead Compliant
false
Handle Style
Lever
Drain Included
No
Faucet Holes
4
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Item Weight (lbs)
5.53
Theme
Modern
CEC Certified
true
Showerhead Included
Yes
Spout Flow Rate (GPM)
5.8
DOE Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Collection
Concord

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.