Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8146DX

  • Zoro # G3091237


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Polished Nickel
Width
13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8146DX
Zoro #
G3091237
UPC #
663370764165
Country of Origin
Taiwan, Province of China

Dimensions

Width
13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Height (Inch)
5.5
Item Length (Inch)
7.13
Item Width (Inch)
13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Polished Nickel
Weight
5.53
Finish
Polished Nickel
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
Features
High quality brass and zinc alloy construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
false
Number of Handles
2
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Number of Holes
4
Includes
Faucet; Mounting Hardware
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Handle Style
Cross
Prop 65 Label
true
Spout Flow Rate (GPM)
6.75
DOE Certified
true
Faucet Holes
4
Showerhead Included
Yes
Handles Included
true
CEC Certified
true
Handshower Included
No
Low Lead Compliant
false
Drain Included
No
Collection
Concord
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Item Weight (lbs)
5.53

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.