Tub and Shower Faucet, Standard, 2, Wall Mount, Brushed Nickel

  • Mfr # KB3638ALTO

  • Zoro # G0849197


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638ALTO
Zoro #
G0849197
UPC #
663370072147
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-1/8"
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
3.63

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
1
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
Faucet Holes
2
Item Weight (lbs)
4.87
Spout Flow Rate (GPM)
7
Prop 65 Label
true
DOE Certified
false
Hose Included
false
Showerhead Included
No
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Theme
Traditional
Collection
Vintage
Handle Style
Lever
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Included
No
CEC Certified
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Drain Included
No

Description

KB3638ALTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.