Tub and Shower Faucet, Standard, 2, Wall Mount, Brushed Nickel

  • Mfr # KB3638PXTO

  • Zoro # G0849416


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638PXTO
Zoro #
G0849416
UPC #
663370076114
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-1/8"
Item Height (Inch)
5
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Number of Handles
1
Body Material
Brass
Handle Material
Porcelain
Material
Brass
DOE Certified
false
Handshower Included
No
Low Lead Compliant
false
Prop 65 Label
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Showerhead Included
No
Faucet Holes
2
Drain Included
No
Spout Flow Rate (GPM)
7
Collection
Vintage
CEC Certified
false
UPC/CUPC Certified
true
Theme
Traditional
Sidespray
false
Item Weight (lbs)
4.87
Hose Included
false
Handle Style
Cross
Handshower Flow Rate (GPM)
0

Description

KB3638PXTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.