Tub and Shower Faucet, Standard, 2, Wall Mount, Brushed Nickel

  • Mfr # KB8638FLTO
  • Zoro # G0851376
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8638FLTO
Zoro #
G0851376
UPC #
663370027154
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass
Handle Material
Metal
Material
Brass
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Pullout Spray
false
DOE Certified
false
Faucet Holes
2
Handles Included
true
UPC/CUPC Certified
true
Showerhead Included
No
Handshower Included
No
Item Weight (lbs)
3.9
Collection
Royale
CEC Certified
false
Theme
Modern
Sidespray
false
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Hose Included
false
Drain Included
No

Dimensions

Height
Lever: 7"
Width
Lever: 7 in
Depth
Lever: 3-7/16", Spout: 5"
Item Width (Inch)
7
Item Height (Inch)
7
Item Length (Inch)
72

Description

KB8638FLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews