Tub and Shower Faucet, Standard, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB3635PXTO

  • Zoro # G0849066


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3635PXTO
Zoro #
G0849066
UPC #
663370108013
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-1/8"
Item Width (Inch)
7.5
Item Height (Inch)
3.63
Item Length (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Number of Handles
1
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Low Lead Compliant
false
Collection
Vintage
CEC Certified
false
Prop 65 Label
true
Theme
Traditional
Handshower Included
No
Item Weight (lbs)
4.87
Spout Flow Rate (GPM)
7
Handle Style
Cross
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Faucet Holes
2
Sidespray
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Hose Included
false
DOE Certified
false

Description

KB3635PXTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.