Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Brass

  • Mfr # KB3632AXTO

  • Zoro # G0848908


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3632AXTO
Zoro #
G0848908
UPC #
663370087523
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-1/8"
Item Height (Inch)
5
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Brass
Handle Material
Metal
Faucet Handle Type
Cross
Number of Handles
1
Material
Brass
Hose Included
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Pullout Spray
false
UPC/CUPC Certified
true
Drain Included
No
Faucet Holes
2
Handles Included
true
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Low Lead Compliant
false
Showerhead Included
No
Sidespray
false
DOE Certified
false
CEC Certified
false
Item Weight (lbs)
4.87
Prop 65 Label
true
Theme
Traditional

Description

KB3632AXTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.