Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Brass

  • Mfr # KB632TO
  • Zoro # G0850247

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete With An Easy-to-Turn Lever Handle, Designed For Long-Lasting Of Performance
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB632TO
Zoro #
G0850247
UPC #
663370026478
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete With An Easy-to-Turn Lever Handle, Designed For Long-Lasting Of Performance
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
cUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Brass
Number of Handles
1
Body Material
Brass/Acrylic
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass;Acrylic
DOE Certified
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Item Weight (lbs)
4.74
UPC/CUPC Certified
true
Handle Style
Lever
Prop 65 Label
true
Showerhead Included
No
Theme
Traditional
Handshower Included
No
Faucet Holes
2
Drain Included
No
CEC Certified
false
Collection
Magellan
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Sidespray
false
Handles Included
true
Low Lead Compliant
false
Pullout Spray
false

Dimensions

Width
Lever: 6 3/4 in
Depth
Spout: 5-1/8"
Face Dia.
Lever: 6-3/4"
Item Length (Inch)
7
Item Height (Inch)
5
Item Width (Inch)
7

Description

KB632TO Tub Only For KB632

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.