Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome

  • Mfr # KB2631BXTO
  • Zoro # G0847456
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB2631BXTO
Zoro #
G0847456
UPC #
663370029998
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Cross
Body Material
Brass/Acrylic
Number of Handles
1
Handle Material
Metal
Faucet Finish
Polished Chrome
Material
Brass;Acrylic
Handshower Included
No
Collection
Metropolitan
DOE Certified
false
Prop 65 Label
true
Item Weight (lbs)
0.52
Handles Included
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Low Lead Compliant
false
Handle Style
Cross
Hose Included
false
CEC Certified
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Faucet Holes
2
Theme
Modern
Showerhead Included
No
Pullout Spray
false
Sidespray
false
Handshower Flow Rate (GPM)
0

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 1/2 in
Depth
Spout: 5-1/8"
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
3.63

Description

KB2631BXTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews