Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome

  • Mfr # KB2631DXTO

  • Zoro # G0847587


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631DXTO
Zoro #
G0847587
UPC #
663370085444
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-1/8"
Face Dia.
2-1/4"
Item Height (Inch)
3.63
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass/Acrylic
Handle Material
Metal
Number of Handles
1
Material
Brass;Acrylic
Hose Included
false
Showerhead Included
No
Handle Style
Cross
Collection
Concord
Handshower Included
No
Pullout Spray
false
Item Weight (lbs)
0.52
Drain Included
No
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Theme
Modern
DOE Certified
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0

Description

KB2631DXTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.