Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome

  • Mfr # KB36310PLT

  • Zoro # G0848454


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB36310PLT
Zoro #
G0848454
UPC #
663370307447
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/8"
Width
Lever: 7-1/2", Spout: 2-5/8"
Face Dia.
2-1/4"
Item Height (Inch)
7.5
Item Width (Inch)
7.75
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
1
Material
Brass
Spout Flow Rate (GPM)
7
Drain Included
No
Handle Style
Lever
Sidespray
false
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Prop 65 Label
true
Item Weight (lbs)
7.2
Showerhead Flow Rate (GPM)
2
CEC Certified
true
UPC/CUPC Certified
true
Faucet Holes
2
Pullout Spray
false
Low Lead Compliant
false
Handshower Included
No
DOE Certified
true
Handles Included
true
Theme
Traditional

Description

KB36310PLT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.