Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome

  • Mfr # KB86510MLTO

  • Zoro # G0851254


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86510MLTO
Zoro #
G0851254
UPC #
663370122781
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7"
Depth
Lever: 4-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Number of Handles
1
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Material
Brass
Theme
Modern
Showerhead Included
No
Handles Included
true
CEC Certified
false
Handle Style
Lever
Pullout Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Sidespray
false
Low Lead Compliant
false
Drain Included
No
Handshower Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Item Weight (lbs)
7.13
Faucet Holes
2
Prop 65 Label
true
Hose Included
false
DOE Certified
false

Description

KB86510MLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.