Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB1638CFL

  • Zoro # G0846704


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1638CFL
Zoro #
G0846704
UPC #
663370134210
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-9/16"
Width
Lever: 6-3/4", Spout: 2-9/16"
Depth
Lever: 7-1/8", Spout : 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Length (Inch)
62
Item Height (Inch)
7
Item Width (Inch)
7.38

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Number of Handles
1
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
6.85
DOE Certified
true
Handle Style
Lever
UPC/CUPC Certified
true
Collection
Century
Sidespray
false
CEC Certified
true
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Theme
Traditional
Hose Included
false
Faucet Holes
3
Handles Included
true
Handshower Included
No
Low Lead Compliant
false
Drain Included
No
Spout Flow Rate (GPM)
7

Description

KB1638CFL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.