Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB1638LL

  • Zoro # G0846756


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1638LL
Zoro #
G0846756
UPC #
663370107399
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7"
Depth
Shower: 6-5/8", Lever: 3-1/2"
Face Dia.
Shower: 1-3/4", Spout: 1-1/2"
Item Width (Inch)
7.38
Item Length (Inch)
72
Item Height (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Number of Handles
1
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
Handles Included
true
Drain Included
No
DOE Certified
true
UPC/CUPC Certified
true
Theme
Traditional
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
CEC Certified
true
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
Hose Included
false
Prop 65 Label
true
Collection
Legacy
Faucet Holes
3
Pullout Spray
false
Showerhead Included
Yes
Handshower Included
No
Item Weight (lbs)
5.51
Handle Style
Lever
Sidespray
false

Description

KB1638LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.