Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638BXT
  • Zoro # G0848269
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB2638BXT
Zoro #
G0848269
UPC #
663370030208
Country of Origin
Taiwan, Province of China
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass/Acrylic
Faucet Finish
Brushed Nickel
Material
Brass;Acrylic
Sidespray
false
Showerhead Included
Yes
Handles Included
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
2.98
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Hose Included
false
Collection
Metropolitan
DOE Certified
true
Handshower Included
No
Pullout Spray
false
Drain Included
No
Theme
Modern
CEC Certified
true

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 1/2 in
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Description

KB2638BXT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews