Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638ML

  • Zoro # G0848165


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2638ML
Zoro #
G0848165
UPC #
663370009822
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
California Energy Commission Title 20, CUPC Certified
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Material
Brass
Handshower Flow Rate (GPM)
0
Drain Included
No
Theme
Modern
Faucet Holes
3
CEC Certified
true
Showerhead Flow Rate (GPM)
2
Low Lead Compliant
false
Collection
Milano
Hose Included
false
Item Weight (lbs)
6.34
Handshower Included
No
DOE Certified
true
Handle Style
Lever
Handles Included
true
Showerhead Included
Yes
Sidespray
false
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true

Description

KB2638ML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.