Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB36380PL

  • Zoro # G0849127


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36380PL
Zoro #
G0849127
UPC #
663370035777
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/8"
Width
Lever: 7-1/2", Spout: 2-5/8"
Face Dia.
2-1/4"
Item Height (Inch)
4.94
Item Length (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Adjustable
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
1
Faucet Handle Type
Lever
Handle Material
Porcelain
Material
Brass
Collection
Restoration
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Handles Included
true
CEC Certified
true
Theme
Traditional
Hose Included
false
Sidespray
false
Pullout Spray
false
Prop 65 Label
true
Showerhead Included
Yes
DOE Certified
true
Handle Style
Lever
Handshower Included
No
Item Weight (lbs)
7.2
Faucet Holes
3
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false

Description

KB36380PL TubShower Faucet,w/Porce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.