Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB3638AXT

  • Zoro # G0849154


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3638AXT
Zoro #
G0849154
UPC #
663370130526
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
3.63
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Details

Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Cross
Material
Brass
Handshower Flow Rate (GPM)
0
Hose Included
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
2
CEC Certified
true
UPC/CUPC Certified
true
Item Weight (lbs)
3.83
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handle Style
Cross
Theme
Traditional
Drain Included
No
Showerhead Included
Yes
Prop 65 Label
true
Handles Included
true
Handshower Included
No
DOE Certified
true

Description

KB3638AXT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.