Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB86580QL

  • Zoro # G0851647


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86580QL
Zoro #
G0851647
UPC #
663370052927
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Spout: 6-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Faucet Finish
Brushed Nickel
Handle Material
Metal
Material
Brass
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Handshower Included
No
CEC Certified
true
Drain Included
No
Theme
Modern
Hose Included
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Item Weight (lbs)
7.13
DOE Certified
true
Faucet Holes
3
Pullout Spray
false
Sidespray
false
Prop 65 Label
true
Handles Included
true
Showerhead Included
Yes

Description

KB86580QL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.