Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel/Polished Brass

  • Mfr # KB2639BX

  • Zoro # G0848375


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2639BX
Zoro #
G0848375
UPC #
663370030215
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Height (Inch)
5.31
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel/Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
1
Faucet Finish
Brushed Nickel/Polished Brass
Material
Brass
CEC Certified
true
Faucet Holes
3
Handle Style
Cross
Sidespray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Item Weight (lbs)
5.84
Drain Included
No
Handshower Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Collection
Metropolitan
Theme
Modern
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Hose Included
false
Prop 65 Label
true
Handles Included
true
UPC/CUPC Certified
true

Description

KB2639BX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.