Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB36350AX

  • Zoro # G0849014


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36350AX
Zoro #
G0849014
UPC #
663370032479
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
4.94
Item Length (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Material
Brass
Prop 65 Label
true
Item Weight (lbs)
7.2
Handle Style
Cross
Pullout Spray
false
DOE Certified
true
Hose Included
false
Faucet Holes
3
CEC Certified
true
UPC/CUPC Certified
true
Showerhead Included
Yes
Handshower Included
No
Sidespray
false
Collection
Restoration
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
7
Drain Included
No

Description

KB36350AX TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.