Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB36350PL

  • Zoro # G0848935


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB36350PL
Zoro #
G0848935
UPC #
663370062773
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/8"
Width
Lever: 7-1/2", Spout: 2-5/8"
Face Dia.
2-1/4"
Item Height (Inch)
4.94
Item Length (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Handle Material
Porcelain
Material
Brass
Prop 65 Label
true
Showerhead Included
Yes
Sidespray
false
Low Lead Compliant
false
Theme
Traditional
DOE Certified
true
Handshower Included
No
Item Weight (lbs)
7.2
Handles Included
true
UPC/CUPC Certified
true
Collection
Restoration
Handshower Flow Rate (GPM)
0
Drain Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Faucet Holes
3
CEC Certified
true

Description

KB36350PL TubShower Faucet,w/Porce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.