Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB3635AL

  • Zoro # G0848969


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3635AL
Zoro #
G0848969
UPC #
663370009839
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
5.31
Item Width (Inch)
7.5
Item Length (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
UPC/CUPC Certified
true
Collection
Restoration
Faucet Holes
3
Pullout Spray
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Sidespray
false
CEC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
6.1
Prop 65 Label
true
Showerhead Included
Yes
Handshower Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Spout Flow Rate (GPM)
7
DOE Certified
true
Handles Included
true

Description

KB3635AL TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.