Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB3635PX

  • Zoro # G0849075


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3635PX
Zoro #
G0849075
UPC #
663370032936
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
5.31
Item Length (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Cross
Material
Brass
Handles Included
true
Handshower Included
No
Item Weight (lbs)
6.73
Spout Flow Rate (GPM)
7
Faucet Holes
3
DOE Certified
true
Low Lead Compliant
false
Hose Included
false
Theme
Traditional
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Showerhead Included
Yes
Drain Included
No
Sidespray
false
Handshower Flow Rate (GPM)
0
Collection
Restoration
Handle Style
Cross
Prop 65 Label
true

Description

KB3635PX TubShower Faucet,w/Porcel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.