Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB46350HL

  • Zoro # G0849714


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB46350HL
Zoro #
G0849714
UPC #
663370072581
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2"
Depth
Shower: 7-1/8"
Face Dia.
Shower: 2-1/4", Spout: 1-1/2"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Number of Handles
1
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Theme
Modern
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
DOE Certified
true
Item Weight (lbs)
3
Handles Included
true
Handshower Included
No
Drain Included
No
Spout Flow Rate (GPM)
7
Pullout Spray
false
CEC Certified
true
Low Lead Compliant
false
Faucet Holes
3
UPC/CUPC Certified
true
Hose Included
false
Handle Style
Lever
Sidespray
false
Showerhead Flow Rate (GPM)
2

Description

KB46350HL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.