Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB8635FL

  • Zoro # G0851288


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8635FL
Zoro #
G0851288
UPC #
663370027017
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4", Spout: 2-9/16"
Width
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Lever: 3-1/16", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7.13
Item Height (Inch)
7
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Handshower Included
No
Prop 65 Label
true
Drain Included
No
Handle Style
Lever
Showerhead Included
Yes
Sidespray
false
Hose Included
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
2
UPC/CUPC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
4.37
Spout Flow Rate (GPM)
7
Faucet Holes
3
CEC Certified
true
Theme
Modern
Handles Included
true
DOE Certified
true
Collection
Royale
Handshower Flow Rate (GPM)
0

Description

KB8635FL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.