Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB86550CQL

  • Zoro # G0851577


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86550CQL
Zoro #
G0851577
UPC #
663370052958
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Spout: 6-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
1
Material
Brass
Faucet Holes
3
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
CEC Certified
true
Item Weight (lbs)
6.14
Low Lead Compliant
false
Handle Style
Lever
Hose Included
false
Theme
Modern
Collection
Claremont
Handles Included
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Prop 65 Label
true
UPC/CUPC Certified
true
Pullout Spray
false
DOE Certified
true
Showerhead Included
Yes

Description

KB86550CQL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.