Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB86950DX
  • Zoro # G0851839

product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB86950DX
Zoro #
G0851839
UPC #
663370074608
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-1/2", Spout: 2-3/8"
Width
Lever: 6-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever, 3-7/8", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4", Lever: 3-1/8"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
3/4" IPS, 1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
1
Handle Material
Metal
Material
Brass
Handshower Included
No
Hose Included
false
CEC Certified
true
Pullout Spray
false
DOE Certified
true
Faucet Holes
3
Prop 65 Label
true
Showerhead Flow Rate (GPM)
2
Low Lead Compliant
false
Drain Included
No
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handle Style
Cross
Collection
Concord
Handles Included
true
Sidespray
false
Item Weight (lbs)
9.06
Theme
Modern

Description

KB86950DX TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.