Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB1632DFL

  • Zoro # G0846607


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1632DFL
Zoro #
G0846607
UPC #
663370134470
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-9/16"
Width
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Lever: 3-13/16", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
7
Item Length (Inch)
62
Item Width (Inch)
7.38

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Collection
NuFrench
DOE Certified
true
Item Weight (lbs)
4.53
Sidespray
false
Handles Included
true
Low Lead Compliant
false
Handshower Included
No
Theme
Traditional
Hose Included
false
Drain Included
No
Faucet Holes
3
CEC Certified
true
Showerhead Included
Yes
Pullout Spray
false
Handle Style
Lever
Prop 65 Label
true
Handshower Flow Rate (GPM)
0

Description

KB1632DFL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.