Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB2632MLT

  • Zoro # G0847928


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2632MLT
Zoro #
G0847928
UPC #
663370026881
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Details

Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
1
Faucet Finish
Polished Brass
Body Material
Brass/Acrylic
Handle Material
Metal
Material
Brass;Acrylic
Collection
Milano
UPC/CUPC Certified
true
Pullout Spray
false
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
Handle Style
Lever
Drain Included
No
Handshower Included
No
DOE Certified
true
Theme
Modern
Showerhead Included
Yes
Handles Included
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.71
Showerhead Flow Rate (GPM)
2
Hose Included
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
CEC Certified
true

Description

KB2632MLT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.