Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB46320BX

  • Zoro # G0849434


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB46320BX
Zoro #
G0849434
UPC #
663370072451
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2"
Depth
Shower: 7-1/8", Lever: 3-5/16"
Face Dia.
Shower: 2-1/4", Spout: 1-1/2"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
1
Faucet Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
2
Drain Included
No
Handshower Flow Rate (GPM)
0
Handles Included
true
Hose Included
false
Handshower Included
No
DOE Certified
true
CEC Certified
true
Pullout Spray
false
Faucet Holes
3
Collection
English Vintage
Item Weight (lbs)
3
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Low Lead Compliant
false
Sidespray
false
Handle Style
Cross
Theme
Traditional

Description

KB46320BX Tub,w/Shower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.