
Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass
Mfr # KB46320ZL
Zoro # G0849608
product price:Â $478.99
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB46320ZL
Zoro #
G0849608
UPC #
663370050596
Country of Origin
Taiwan, Province of China
Dimensions
Height
Spout: 2-3/8"
Width
Lever: 7-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-7/8", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5
Description
KB46320ZL TubShower Faucet,w/Diver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.