Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB46320ZX

  • Zoro # G0849617


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB46320ZX
Zoro #
G0849617
UPC #
663370284328
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 7-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 3-11/16", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Handles
1
Faucet Finish
Polished Brass
Body Material
Brass
Handle Material
Metal
Material
Brass
Hose Included
false
Handles Included
true
Handshower Included
No
Drain Included
No
Low Lead Compliant
false
CEC Certified
true
Theme
Modern
Item Weight (lbs)
3
Spout Flow Rate (GPM)
7
Sidespray
false
Collection
Millennium
DOE Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
2
Pullout Spray
false
Showerhead Included
Yes
Handle Style
Cross
Faucet Holes
3
Prop 65 Label
true
UPC/CUPC Certified
true

Description

KB46320ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.