Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB4632HL
  • Zoro # G0849556

product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB4632HL
Zoro #
G0849556
UPC #
663370072499
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Material
Brass
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Handshower Included
No
Handles Included
true
Prop 65 Label
true
Handle Style
Lever
Low Lead Compliant
false
Sidespray
false
Item Weight (lbs)
2.81
Showerhead Included
Yes
CEC Certified
true
Collection
Metropolitan
Hose Included
false
Faucet Holes
3
Pullout Spray
false
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
Drain Included
No
Theme
Modern

Dimensions

Height
Lever: 7-1/2", Spout: 2-9/16"
Width
Lever: 7 1/2 in, Spout: 2 9/16 in
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Description

KB4632HL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.