Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB86520QL

  • Zoro # G0851604


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86520QL
Zoro #
G0851604
UPC #
663370052903
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Spout: 6-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Faucet Finish
Polished Brass
Material
Brass
CEC Certified
true
Theme
Modern
Handshower Flow Rate (GPM)
0
Faucet Holes
3
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
DOE Certified
true
Item Weight (lbs)
7.13
Prop 65 Label
true
Hose Included
false
Low Lead Compliant
false
Pullout Spray
false
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Handle Style
Lever
Showerhead Included
Yes

Description

KB86520QL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.