
Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome
Mfr # KB1631T
Zoro # G0846449
product price:Â $66.15
/eaKey Features
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB1631T
Zoro #
G0846449
UPC #
663370026591
Country of Origin
Taiwan, Province of China
Dimensions
Height
Lever: 6-3/4", Spout: 2-9/16"
Width
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 6-5/8", Spout: 5-5/16"
Face Dia.
Shower: 1-3/4", Spout: 1-11/16"
Item Length (Inch)
7
Item Width (Inch)
7
Item Height (Inch)
6.5
Description
KB1631T Trim Only For KB1631
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.