Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB2631DFL

  • Zoro # G0847483


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631DFL
Zoro #
G0847483
UPC #
663370134500
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Number of Handles
1
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
Item Weight (lbs)
5.72
Sidespray
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Collection
NuFrench
Faucet Holes
3
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
CEC Certified
true
Handle Style
Lever
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Handles Included
true
Hose Included
false
Prop 65 Label
true
Low Lead Compliant
false
Drain Included
No
Handshower Included
No
DOE Certified
true
Theme
Modern

Description

KB2631DFL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.