Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB2631DL

  • Zoro # G0847499


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631DL
Zoro #
G0847499
UPC #
663370030253
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Lever
Material
Brass
Theme
Modern
Handles Included
true
Collection
Concord
Handshower Flow Rate (GPM)
0
Hose Included
false
CEC Certified
true
Item Weight (lbs)
5.84
Showerhead Included
Yes
Drain Included
No
Pullout Spray
false
Faucet Holes
3
DOE Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
2
UPC/CUPC Certified
true
Handle Style
Lever
Handshower Included
No
Prop 65 Label
true
Sidespray
false

Description

KB2631DL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.