Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB2631DXT

  • Zoro # G0847578


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631DXT
Zoro #
G0847578
UPC #
663370085420
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.5
Item Height (Inch)
3.63

Details

Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Handle Material
Metal
Number of Handles
1
Material
Brass
Handle Style
Cross
CEC Certified
true
Sidespray
false
Low Lead Compliant
false
Drain Included
No
Item Weight (lbs)
0.78
Spout Flow Rate (GPM)
7
DOE Certified
true
Hose Included
false
Theme
Modern
Pullout Spray
false
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Included
No
Collection
Concord
Showerhead Included
Yes
Handles Included
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
2

Description

KB2631DXT Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.