Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB3631ALT

  • Zoro # G0848707


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3631ALT
Zoro #
G0848707
UPC #
663370130489
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
7.5
Item Height (Inch)
3.63
Item Width (Inch)
7.5

Details

Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
false
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
true
Item Weight (lbs)
4.87
Handles Included
true
Theme
Traditional
Handle Style
Lever
Sidespray
false
Pullout Spray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Collection
Vintage
Showerhead Included
Yes
Faucet Holes
3
CEC Certified
true
Drain Included
No

Description

KB3631ALT TubShower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.