Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB3631PL

  • Zoro # G0848673


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3631PL
Zoro #
G0848673
UPC #
663370005282
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
5.31
Item Length (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass
Material
Brass
Spout Flow Rate (GPM)
7
Theme
Traditional
Pullout Spray
false
DOE Certified
true
Hose Included
false
Faucet Holes
3
CEC Certified
true
Drain Included
No
Handshower Included
No
Item Weight (lbs)
6.1
Handles Included
true
Showerhead Included
Yes
Prop 65 Label
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Collection
Restoration
Sidespray
false

Description

KB3631PL TubShower Faucet,w/Porcel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.