Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB46310ZX

  • Zoro # G0849486


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB46310ZX
Zoro #
G0849486
UPC #
663370273698
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 7-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 3-11/16", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Body Material
Brass
Material
Brass
Spout Flow Rate (GPM)
7
Pullout Spray
false
Item Weight (lbs)
3
DOE Certified
true
Collection
Millennium
UPC/CUPC Certified
true
Low Lead Compliant
false
Theme
Modern
Prop 65 Label
true
CEC Certified
true
Hose Included
false
Handles Included
true
Faucet Holes
3
Showerhead Included
Yes
Handshower Included
No
Sidespray
false
Drain Included
No
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
Handle Style
Cross

Description

KB46310ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.